Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200PK
Mfr # S23410
Zoro # G9556858
product price:Â $31.59
/pk 200, $0.16/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
High Visibility Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S23410
Zoro #
G9556858
UPC #
032738033364
Country of Origin
Taiwan, Province of China
Dimensions
Earplug Size
One size fits all
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
High Visibility Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Polyurethane Foam
Pairs Per Package
200
Standards
ANSI S3.19; CSA Class AL
Description
Disp Ear Plugs,Bullet NRR 32,Uncorded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.