Shop SELLSTROM

Ratchet Face Shield Assembly, Clear Visor, 6-1/2" Height, Ratchet Suspension, Anti-Fog Lens, Blue

  • Mfr # S38140
  • Zoro # G8520382

product price: 
$
43.89
/ea

Key Features

Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Anti-Fog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S38140
Zoro #
G8520382
UPC #
032738005125
Country of Origin
United States
Item
Ratchet Face Shield Assembly
Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Anti-Fog
Dielectric Protection
No
Standards
ANSI Z87.1-2015, CSA Z94.3-2015
Features
Chin Guard, Contaminants and Impacts, Dust, Optical Clarity, Wide Window Provides Extra Side and Bottom Protection from Splashes
Includes
Crown, Faceshield, Ratcheting Headgear, Window
Headgear Color
Blue
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Material
Nylon
Headgear Style
Single Crown with Chin Guard
Suspension Adjustment Type
Ratchet
Face Shield Type
Face Shield Assembly
Compatible with Manufacturer Model Number
S36000
Includes No Visor Coatings
No
Compatible with Brand
Sellstrom
Compatible with Series
380
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Anti-Static Visor Coating
No
Reusability
Reusable
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
No
Strap Material
Polyurethane
Compatible Manufacturer Part Number
S36000
Compatible Manufacturer Model Number
S36000
For Use With Mfr. Model Number
S36000
Compatible with Manufacturer Model No.
S36000
Compatible with Mfr. Model No.
S36000
For Use with Mfr Model Number
S36000
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
S36000
Compatible Mfr. Model Number
S36000
For Manufacturer Part Number
S36000
Compatible with Mfr. Model Number
S36000
Compatible Series
380
For Use With
380
For Wire Feeder Series
380

Dimensions

Visor Thickness
0.040"
Visor Width
19 1/2 in
Visor Height
6-1/2"
Fits Chest Size
Chin Guard, Contaminants and Impacts, Dust, Optical Clarity, Wide Window Provides Extra Side and Bottom Protection from Splashes

Description

Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S36000, Compatible with Series 380, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chin Guard, Contaminants and Impacts, Dust, Optical Clarity, Wide Window Provides Extra Side and Bottom Protection from Splashes, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard, Includes Crown, Faceshield, Ratcheting Headgear, Window

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.