Zoro Homepage

Face Shield Replacement Window for S30310

  • Mfr # S37599

  • Zoro # G1105497


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Visor Material
Polycarbonate
Lens Coating
Uncoated
Visor Thickness
0.040"
Standards
CAN/CSA Z94.3|ANSI Z87.1+High Impact
Features
Latex-free|Recyclable|Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S37599
Zoro #
G1105497
UPC #
32738033357
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"

Details

Visor Material
Polycarbonate
Lens Coating
Uncoated
Standards
CAN/CSA Z94.3|ANSI Z87.1+High Impact
Features
Latex-free|Recyclable|Dielectric

Description

Window can be easily installed and replaced


  • •Replacement window is a clear color
  • •Replacement window fits the Series 380 Premium Dual Crown Face Shield Window and Ratchet Headgear
  • •Series 380 Premium Dual Crown Face Shield Window and Ratchet Headgear is sold separately (S30310)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.