Zoro Homepage

Faceshield Assembly, Green Visor, 8 in Height, Anti-Fog Lens

  • Mfr # S31201

  • Zoro # G4148882


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Visor Color
Green
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Visor Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S31201
Zoro #
G4148882
UPC #
032738029213
Country of Origin
United States

Dimensions

Visor Thickness
0.06 in
Visor Height
8 in
Visor Width
15 in

Details

Item
Faceshield Assembly
Visor Color
Green
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Dielectric Protection
Yes
Standards
ANSI Z87.1-2015, CSA Z94.3-2015, NFPA 70E-2009
Features
High-Impact Crown and Chin Protector, Universal Slotted Dielectric Hard Hat Adaptor
Headgear Material
Nylon
Includes
Dual Crown, Window and Universal Hard Hat Slot Adaptor
Headgear Style
Single Crown with Chin Guard
Headgear Color
Black
ATPV Rating
9.9 cal/sq cm
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Hard Hat Mount
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Visor Features
Dielectric

Description

Faceshield Assembly, Dielectric Protection Yes, Features High-Impact Crown and Chin Protector, Universal Slotted Dielectric Hard Hat Adaptor, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard, Includes Dual Crown, Window and Universal Hard Hat Slot Adaptor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, CSA Z94.3-2015, NFPA 70E-2009, Visor Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.