Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S32210
Zoro #
G3783109
UPC #
032738032763
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.060"
Visor Width
12 1/8 in
Visor Height
9"
Length
12-1/8"
Description
Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S32011, S32100, S32200, Compatible with Series DP4, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Molded Polycarbonate Shield, Side and Chin Guard, Headgear Color Black, Headgear Material Nylon, Headgear Style Full Frame, Includes Crown, Faceshield, Ratchet Headgear, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.