Ratchet Face Shield Assembly, Clear Visor, 8" Height, Ratchet Suspension, Uncoated Lens

  • Mfr # S39110

  • Zoro # G3949145


product price: $30.69
/ea

Key Features

Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Uncoated
Visor Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39110
Zoro #
G3949145
UPC #
032738005293
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Height
8"
Visor Width
12 in
Length
12"

Details

Item
Ratchet Face Shield Assembly
Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87 + High Impact CAN/CSA-Z94.3
Features
Anti-Warp Design Resists Dimensional Distortion from Heat and Moisture
Headgear Style
Single Crown
Headgear Color
Blue
Includes
Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window
Headgear Material
Nylon
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Ratchet
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Reusability
Reusable
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Compatible with Brand
Sellstrom
Compatible with Series
390
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
S27051, S35000, S39100
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Strap Material
Polyester
Compatible Manufacturer Part Number
S27051, S35000, S39100
Compatible Manufacturer Model Number
S27051, S35000, S39100
For Use With Mfr. Model Number
S27051, S35000, S39100
Compatible with Manufacturer Model No.
S27051, S35000, S39100
Compatible with Mfr. Model No.
S27051, S35000, S39100
For Use with Mfr Model Number
S27051, S35000, S39100
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
S27051, S35000, S39100
Compatible Mfr. Model Number
S27051, S35000, S39100
Color
Clear

Description

Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S35000, S39100, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown, Includes Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window, Includes Anti-Fog Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.