Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP424 Over-the-Head Ear Muffs, Black

  • Mfr # S23403

  • Zoro # G9556675


product price: $20.79
/ea

Key Features

Color
Black
Noise Reduction Rating NRR
24 dB
Series
HP424
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23403
Zoro #
G9556675
UPC #
032738033463
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Black
Noise Reduction Rating NRR
24 dB
Series
HP424
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
CSA Class A
Features
Adjustable|Foldable|Low Profile
Material
Soft EVA Foam
Cup Material
ABS
Noise Reduction Rating
24 dB
Earmuff Type
Foldable
Protection Type
Passive

Description

Perfect fit: Ergonomically designed to reduce neck strain; Padded head band and swivel cups lined with soft EVA foam cushions to provide non-stop comfort around head & ears; Ear cups can be adjusted to fit all sizes while keeping band close to the head. Compact: Our ear muffs passively isolate noise, don’t require batteries & are easy to carry and store with their perfect size and foldable design. The strong stainless-steel wire swivel fork arms ensure strength & long-lasting durability. Noise Suppression: Silence out your world with our noise dampening foam; Loud noises increase the likelihood of hearing loss and cause other negative health outcomes, try our product to reduce & filter out sounds, for better hearing protection. Certified: Ideal for professional use like construction work, ground support, hunting, wood working etc.; The HP424 Premium Ear Muffs are independently tested and certified to NRR 24 (ANSI S3.19) and CSA Class A. Frequently Bought Together: Pair our 24dB NRR Noise Cancelling Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure.


  • •Perfect fit: Ergonomically designed to reduce neck strain; Padded head band and swivel cups lined with soft EVA foam cushions to provide non-stop comfort around head & ears; Ear cups can be adjusted to fit all sizes while keeping band close to the head
  • •Compact: Our ear muffs passively isolate noise, don’t require batteries & are easy to carry and store with their perfect size and foldable design. The strong stainless-steel wire swivel fork arms ensure strength & long-lasting durability
  • •Noise Suppression: Silence out your world with our noise dampening foam; Loud noises increase the likelihood of hearing loss and cause other negative health outcomes, try our product to reduce & filter out sounds, for better hearing protection
  • •Certified: Ideal for professional use like construction work, ground support, hunting, wood working etc.; The HP424 Premium Ear Muffs are independently tested and certified to NRR 24 (ANSI S3.19) and CSA Class A
  • •Frequently Bought Together: Pair our 24dB NRR Noise Cancelling Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.