Zoro Homepage

HPD425 Over-the-Head Ear Muffs, Hi-Vis Green

  • Mfr # S23407

  • Zoro # G9556666


product price: $25.79
/ea

Key Features

Color
Hi-Vis Green
Noise Reduction Rating NRR
25 dB
Series
HPD425
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23407
Zoro #
G9556666
UPC #
032738033487
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Hi-Vis Green
Noise Reduction Rating NRR
25 dB
Series
HPD425
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
Yes
Standards
CSA Class A
Features
Adjustable|Dielectric
Material
Soft EVA Foam
Cup Material
ABS
Protection Type
Passive
Noise Reduction Rating
25 dB

Description

Perfect fit: Ergonomically designed to reduce neck strain; Foam telescopic headband allows a personalized fit that holds securely in place without slipping, ensuring utmost protection; Cuff pads can be easily adjusted for non-stop comfort around head & ears. Dielectric: Ensuring optimal security, the dielectric insulation protects users from electric shocks and shorts; Our multi-functional design fully encompasses the ear for maximum insulation, while automatically blocking hazardous sound levels. Noise Suppression: Hi-vis ear muffs have a lightweight design build for comfort & convenience without compromising hearing protection; With durable ear cuffs made to withstand tough environments, they safeguard your hearing with a noise reduction of 25dB. Heavy-Duty: Featuring heavy duty non-conductive swivel fork arms, our earmuffs passively isolate noise while ensuring strength & durability; The hi-vis green/black ear cups are visible in low light conditions, providing additional jobsite protection. Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, steel & hardware work, manufacturing, oil drilling etc.; HPD425 Premium Ear Muffs are independently tested and certified to NRR 25 (ANSI S3.19) and CSA Class A. Frequently Bought Together: Pair our 25dB Noise Cancelling Dielectric Safety Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure.


  • •Perfect fit: Ergonomically designed to reduce neck strain; Foam telescopic headband allows a personalized fit that holds securely in place without slipping, ensuring utmost protection; Cuff pads can be easily adjusted for non-stop comfort around head & ears
  • •Dielectric: Ensuring optimal security, the dielectric insulation protects users from electric shocks and shorts; Our multi-functional design fully encompasses the ear for maximum insulation, while automatically blocking hazardous sound levels
  • •Noise Suppression: Hi-vis ear muffs have a lightweight design build for comfort & convenience without compromising hearing protection; With durable ear cuffs made to withstand tough environments, they safeguard your hearing with a noise reduction of 25dB
  • •Heavy-Duty: Featuring heavy duty non-conductive swivel fork arms, our earmuffs passively isolate noise while ensuring strength & durability; The hi-vis green/black ear cups are visible in low light conditions, providing additional jobsite protection
  • •Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, steel & hardware work, manufacturing, oil drilling etc.; HPD425 Premium Ear Muffs are independently tested and certified to NRR 25 (ANSI S3.19) and CSA Class A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.