Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Density Polyethylene, 4 Point Ratchet, Blue

  • Mfr # 20822

  • Zoro # G406376676


product price: $39.99
/pk 20, $2.00/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
High-Density Polyethylene
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20822
Zoro #
G406376676
UPC #
626053621056
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
Full Brim
Head Protection Material
High-Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Blue
Head Protection Venting
Vented

Description

CONTOUR DOME SHAPE WITH RIDGELINE; WRAP AROUND BRIM TO PROTECT WORKER FROM ELEMENTS; VENTED TO REDUCE HEAT BUILD UP. LIGHTWEIGHT HIGH DENSITY POLYETHYLENE (HDPE). 4-POINT RATCHET SUSPENSION; FITS HEAD SIZES 6-1/2 TO 8. COMPLETE WITH COMFORTABLE REPLACEABLE SWEATBAND.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.