
High-Density Polyethylene, 4 Point Ratchet, Yellow
Mfr # 14833
Zoro # G506376736
product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns
Key Features
Head Protection Style
Cap Style
Head Protection Material
High-Density Polyethylene
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14833
Zoro #
G506376736
UPC #
626053603953
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Head Protection Style
Cap Style
Head Protection Material
High-Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1
Description
THE JACKSON SAFETY SC-6 HARD HATS ARE MOLDED FROM LIGHTWEIGHT, DIELECTRIC HIGH-DENSITY POLYETHYLENE (HDPE) MATERIAL FOR COMFORT, IMPACT RESISTANCE AND HIGH VISIBILITY; FEATURES A PREMIUM 370 SERIES EASY GRIP EASY TURN RATCHETING MECHANISM. MADE FROM A SMOOTH DOMED CAP-STYLE DESIGN, THIS HELMET LEAVES NO CREVICES FOR BUILDUP AND FEATURES A FULL VISOR TO REDUCE GLARE FROM SUN OR OVERHEAD LIGHTING. THE 4-POINT RATCHET SUSPENSION PROVIDES OVER 30 ADJUSTMENT LEVELS BETWEEN HEAD SIZES FROM 6.5 IN. TO 8 IN. FOR A COMFORTABLE FIT; THIS PRODUCT ADDITIONALLY INCLUDES AN EXTRA ABSORBENT BROW PAD FOR ADDED CONVENIENCE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.