Shop SELLSTROM MANUFACTURING

Jackson Safety Western Outlaw Safety Hard Hat, 4-Point Ratchet Suspension, HDPE, White, PK4

  • Mfr # 19500

  • Zoro # G606376858


product price:  $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Head Protection Style
Western Outlaw
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratcheting
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19500
Zoro #
G606376858
UPC #
626053603571
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
Western Outlaw
Head Protection Material
HDPE
Suspension Adjustment Type
Ratcheting
Color
White
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1

Description

The jackson safety western outlaw hard hats are molded from lightweight, high-density polyethylene (hdpe) material for comfort, impact resistance and high visibility. made from a smooth domed cowboy style design, this helmet features an extra wide 360 degrees brim that provides extra shelter from sun and rain, for your face, neck and ears. The 4-point ratchet suspension provides adjustment between head sizes 6.5 in. To 8 in. For a comfortable fit; includes an extra absorbent brow pad that provides a soft contact point to the forehead, keeping perspiration away from users eyes. Sold in a case of 12 and meets ansi z89.1 type 1, class c, g and e standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.