Shop SELLSTROM

Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear

  • Mfr # S38110
  • Zoro # G4559161

product price: 
$
43.99
/ea

Key Features

Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S38110
Zoro #
G4559161
UPC #
032738005095
Country of Origin
United States
Item
Ratchet Face Shield Assembly
Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1-2015, CSA Z94.3-2015
Features
Chin Guard and Wide Window Provide Extra Side and Bottom Protection from Splashes, Dust and Contaminants, Excellent Optical Clarity, High Impact Strength
Disposable/ Reusable
Reusable
Headgear Material
Nylon
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Color
Blue
Headgear Style
Single Crown with Chin Guard
Includes
Crown, Faceshield, Ratcheting Headgear, Window
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Compatible with Series
380
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible with Brand
Sellstrom
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
S27051, S36000
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Reusability
Reusable
Includes No Visor Coatings
Yes
Strap Material
Polyurethane
Compatible Manufacturer Part Number
S27051, S36000
Compatible Manufacturer Model Number
S27051, S36000
For Use With Mfr. Model Number
S27051, S36000
Compatible with Manufacturer Model No.
S27051, S36000
Compatible with Mfr. Model No.
S27051, S36000
For Use with Mfr Model Number
S27051, S36000
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
S27051, S36000
Compatible Mfr. Model Number
S27051, S36000
For Manufacturer Part Number
S27051, S36000
Compatible with Mfr. Model Number
S27051, S36000
Compatible Series
380
For Use With
380
For Wire Feeder Series
380

Dimensions

Visor Thickness
0.040"
Visor Height
6"
Visor Width
19 in
Fits Chest Size
Chin Guard and Wide Window Provide Extra Side and Bottom Protection from Splashes, Dust and Contaminants, Excellent Optical Clarity, High Impact Strength

Description

Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S36000, Compatible with Series 380, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chin Guard and Wide Window Provide Extra Side and Bottom Protection from Splashes, Dust and Contaminants, Excellent Optical Clarity, High Impact Strength, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.