Sellstrom

Safety Glasses, Green Scratch-Resistant


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Green
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Green
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series X35
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1 -2015 + High Impact
Metal Detectable No
Includes SH 5 Flip-Up Lens
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
X-Ray Detectable No
Arm Color Black
Frame Type Full-Frame
Arm Tip Type Adjustable
Frame Style Traditional

Description

Safety Glasses, Series X35, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes SH 5 Flip-Up Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.