Safety Glasses XM340RX Bifocal with magnification Series
Mfr # S74203
Zoro # G1105199
Key Features
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards
- Frame Style Half
Product Information
- Brand Sellstrom
- MFR # S74203
- Zoro # G1105199
- UPC # 32738033302
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Description
Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches. Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging. Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating.
- •Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches
- •Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging
- •Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28250)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D15)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-120)
- BOUTON Zenon Z12R Rimless Optical Eyewear w/ 2-Diopter Bifocal Reading-Glass Design, Clear Lens, Gray Frame (250-27-0020)
- Sellstrom Reader Eyewear