Shop All Lens Cleaning
Sellstrom
Sta-Clear™ Lens Cleaning Tissue - Water Activated
Mfr # S23480
Zoro # G1910436
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 1000
- Station Dimensions 5-1/4" x 4-1/2" x 4"
- Tissue Dispensing Type Dispenser Box
Product Information
- Brand Sellstrom
- MFR # S23480
- Zoro # G1910436
- UPC # 32738002131
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Station Dimensions | 5-1/4" x 4-1/2" x 4" |
Details
Description
Tissue Wipes: come dry and are water activated ( measures: 4.5" x 10.5" ), include an imbedded anti-fog coating
- •Cleaning: water activation moistens the tissue to allow for easy cleaning solution to safety glasses, prescription eyewear, tablets etc. - not for fog-free coated lenses
- •Dispensing Box: top latch opens providing an easy, convenient tissue dispensing box (measures: 5.4" x 4.5" x 4") which can be placed on any desk and or work area
- •Total Tissue Wipes: 1,000 tissue wipes included in (1) self-dispensing box
- •No Streaking / Scratches: cleans without leaving streaks and contains no silica making it scratch free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- MAGID Heater Beater 499KBT 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KGT)
- 5.11 Taclite TDU Short Slv T-Shirt, XL, Storm (71339T)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Metal (S23470)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- HONEYWELL UVEX Uvex, Fog Eliminating Cloths, 100 PK (S479)
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs (14551)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- RACK’EM RACKS RackEm Racks 5157 Lens Cleaning Towelette-Wipe - Box Holder- Clear Plastic (5157)
- Sellstrom Lens Cleaning