Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41000-400
Zoro #
G1750682
UPC #
032738030561
Country of Origin
Taiwan, Province of China
Details
Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
10
Viewing Area
3.80" x 1.60"
Welding Helmet Material
Thermoplastic
Includes
ADF Module, Ratchet Headgear
Color
Black/Silver
Welding Helmet Light State
3.0
Electromagnetic Sensor
No
ADF Controls
Analog
Grind Mode
No
Power Source
Solar
TIG AMP Rating
8A
Number of Arc Sensors
2
Headgear
Ratchet
Series
Trident
Switching Speed
1/30,000 sec.
Welding Helmet Color
Black
Standards
ANSI Z87 + High Impact, CSA-Z94.3
Features
Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays
Description
Welding Helmet, ADF Controls Analog, Color Black/Silver, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Grind Mode No, Includes ADF Module, Ratchet Headgear, Number of Arc Sensors 2, Power Source Solar, Series Trident, Standards ANSI Z87 + High Impact, CSA-Z94.3, Switching Speed 1/30,000 sec, TIG AMP Rating 8A, Viewing Area 3.80 in x 1.60 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.