Sellstrom

Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series


product price: $14.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material PVC
  • Frame Color Black
  • Lens Color Green
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Goggles
Frame Material PVC
Frame Color Black
Lens Color Green
Lens Coating Anti-Fog
Lens Material Polycarbonate
UV Protection 100%
Frame Style OTG
Series Odyssey II
Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
Eyewear Venting Yes
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes FR Band
Foam Lined No
X-Ray Detectable No
Gender Unisex
Metal Detectable No
Photochromatic Lens No
Application General Purpose
Includes Anti-Fog Lens Coating Yes
For Small Heads Designation Not Rated for Small Heads
Band Material FR Cloth Strap
Includes No Lens Coatings No
Includes Anti-Static Lens Coating No
Dielectric Protection No
Includes Eye Socket Lining No
Nose Bridge Material PVC
Welding Shade Designation W5
Includes Polarized Lens Coating No
Includes Scratch-Resistant Lens Coating Yes
Includes Brow Lining No

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material FR Cloth, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Extra-Wide Flame Retardant Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.