Shop SEMCO
See all product information
Create Account
Rockaway Heavy Duty All-Weather Outdoor Rocking Chair By Plastics - White
- Mfr # SEMW
- Zoro # G722918239
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43 in
Overall Width
30 in
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEMW
- Zoro #
- G722918239
- UPC #
- 617940000412
- Country of Origin
- United States
- Color
- White
Dimensions
- Overall Height
- 43 in
- Overall Width
- 30 in
- Overall Length
- 36 in
Description
The Rockaway Outdoor Rocking Chair's durable, high-density polyethylene construction is built to last and stands up to the elements, resisting extreme moisture, temperature and sunlight to prevent warping, blistering and peeling. With an oversized seat base, backrest and armrests, its rugged, dovetail-joint design comfortably supports up to 600 pounds. The chair breaks down into 4 pieces, making it easy to store in the garage or pack for your next trip, and with its quick assembly you'll be relaxing on the patio in minutes. Stop replacing your patio furniture every couple of years, or sitting in worn-out, uncomfortable chairs. Get the best value outdoor rocking chair on the market and start rocking-away today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.