8700136206 Black Steel Pipe Nipple 0.125 x 2.5 in.

  • Mfr # 4029484

  • Zoro # G016341200


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4029484
Zoro #
G016341200
UPC #
-
Country of Origin
China

Description

Features Steel Pipe Nipple Size: 1/8 x 2-1/2 Schedule 40 Black Standard welded Threaded on both ends with standard NPT tapered threads Threads are right-hand on both ends Dimensional: ASTM A733 Material: ASTM A53 Type F or Type E Threading: ASME B 1.20.1 Specifications Dimension: 2.6 H x 0.2 W x 0.2 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.