
8700137956 Black Steel Pipe Nipple 0.375 x 5.5 in.
Mfr # 4029591
Zoro # G016341217
product price:Â $26.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4029591
Zoro #
G016341217
UPC #
-
Country of Origin
China
Description
Features Steel Pipe Nipple Size: 3/8 x 5-1/2 Finish: Black Schedule 40 Standard welded Threaded on both ends with standard NPT tapered threads Threads are right-hand on both ends Dimensional: ASTM A733 Material: ASTM A53 Type F or Type E Threading: ASME B 1.20.1 Specifications Dimension: 5.5 H x 0.4 W x 0.4 L Weight: 0.24 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.