
8700144002 Black Steel Pipe Nipple 1.5 x 12 in.
Mfr # 4064812
Zoro # G516341236
product price: $38.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4064812
Zoro #
G516341236
UPC #
-
Country of Origin
China
Description
Features Steel Pipe Nipple Size: 1-1/2 x 12 Schedule 40 Finish: Black Standard welded Threaded on both ends with standard NPT tapered threads Threads are right-hand on both ends Dimensional: ASTM A733 Material: ASTM A53 Type F or Type E Threading: ASME B 1.20.1 Specifications Dimension: 12 H x 1.8 W x 1.8 L Weight: 2.6 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.