
8700144507 Black Steel Pipe Nipple 2 x 2.25 in.
Mfr # 43988
Zoro # G516341281
product price: $21.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43988
Zoro #
G516341281
UPC #
-
Country of Origin
China
Description
Features Steel Pipe Nipple Schedule 40 Size: 2 X 2-1/2 Finish: Black Standard welded Threaded on both ends with standard NPT tapered threads Threads are right-hand on both ends Dimensional: ASTM A733 Material: ASTM A53 Type F or Type E Threading: ASME B 1.20.1 Specifications Dimension: 2.5 H x 2.3 W x 2.3 L Weight: 0.6 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.