Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8700154258 Steel Pipe Galvanized Nipple 1.5 x 4.25 in.

  • Mfr # 41668

  • Zoro # G216348290


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41668
Zoro #
G216348290
UPC #
-
Country of Origin
China

Description

Features Steel Pipe Galvanized Nipple Size: 1-1/2 x 4-1/2 Schedule 40 Galvanized - hot dip process Standard welded Threaded on both ends with standard NPT tapered threads Threads are right-hand on both ends Dimensional: ASTM A733 Material: ASTM A53 Type F or Type E Threading: ASME B 1.20.1 Specifications Dimension: 1.9 H x 1.9 W x 4.5 L Weight: 0.8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.