
Syn-Stretch, Disposable Gloves, 5 mil Palm, Stretch Vinyl, Powder-Free, S, 1000 PK, Cream
Mfr # SCVNP102
Zoro # G010997540
product price:Â $53.65
/pk 1000, $0.05/eaKey Features
Material
Stretch Vinyl
Palm Thickness
5 mil
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVNP102
Zoro #
G010997540
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
5 mil
Details
Material
Stretch Vinyl
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Syn-Stretch
Description
The SemperCare Stretch Vinyl Examination glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Its cream color and new resin are an upgrade from regular vinyl gloves, giving the SemperCare Stretch Vinyl Examination glove the look and feel of latex without the latex allergens. It offers exceptional strength and protection, yet maintains maximum tactile sensitivity. At Sempermed, we care about your comfort and protection. Recommended applications include medical, dental, vet and lab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.