
SemperForce, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Large, 100 PK, Black
Mfr # BKNF104
Zoro # G414502166
product price: $11.49
/pk 100, $0.11/eaKey Features
Size
Large
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKNF104
Zoro #
G414502166
UPC #
841277101065
Country of Origin
Malaysia
Dimensions
Size
Large
Palm Thickness
5 mil
Length
337
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA CFR 21 Parts 170-199
Series
SemperForce
Texture Location
Fingertips
Texture
Textured
Anti-Static
Yes
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Features
Textured Fingertips, Competes with 3 -4 Mil Glove
Disposable Glove Grade
Exam Grade
Description
SemperForce 4 MIL Powder-Free Black Nitrile Examination Glove, Textured, Large, 100 Per Box
- •Exam Grade Black Nitrile Glove
- •Textured Fingertips
- •ESD Tested and Approved
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 5-6 MIL Glove
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.