
SemperMed, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, White
Mfr # GSWNF105
Zoro # G114502183
product price: $9.85
/pk 100, $0.10/eaKey Features
Material
Nitrile
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Series
SemperMed
Texture Location
Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWNF105
Zoro #
G114502183
UPC #
841277100389
Country of Origin
Malaysia
Dimensions
Size
X-Large
Palm Thickness
4.5 mil
Details
Item
Disposable Gloves
Color
White
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
SemperMed
Texture Location
Fingertips
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Texture
Textured
Features
Textured Fingertips, Competes with 4 - 5 Mil Glove
Description
SemperMed 4.5 MIL GSWNF105 Gripstrong White Nitrile Glove, Powder Free, Textured, X-Large, 100 Per Box
- •Industrial Grade White Nitrile Glove
- •Textured Fingertips
- •ESD Tested and Approved
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 4-5 MIL Glove
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.