SemperSure, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Black

  • Mfr # SUNB105

  • Zoro # G214502168


product price:  $82.79
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUNB105
Zoro #
G214502168
UPC #
841277106992
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3.5 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperSure
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Features
Accelerator Free Exam Grade Competed with 3 - 4 Mil Glove

Description

SemperSure Black Powder Free Examination Glove, X-Large, 100 Per Box


  • •Accelerator-Free Exam Grade Nitrile Glove
  • •Tested for Protection Against Fentanyl & Gastric Acid
  • •Meets USP 800 Requirements for PPE Compliance for Chemotherapy
  • •ESD Tested and Approved
  • •Thickness : Competes with 3-4 MIL Glove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.