This item is Discontinued.

Senco Air Finish Nailer, 20 Deg, Adhesive FINISHPRO 33MG

Air Finish Nailer, 20 Deg, Adhesive (Discontinued)

  • Mfr # FINISHPRO 33MG
  • Zoro # G5203493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FINISHPRO 33MG
Zoro #
G5203493
UPC #
741474117152
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
0.063"
Height
11-1/2"
Width
3"
Length
12"

Details

Item
Air Finish Nailer
Collation angle
20 Degrees
Collation Angle
20 Degrees
Collation Type
Adhesive
Fastener Range
1-1/4" to 2-1/2"
Gauge
16
Magazine Capacity
110
Tool Weight
3.8 lb.
Housing Material
Magnesium
Firing Mode
Selectable
For Use With
Senco RH Nails
CFM per Shot
2.16
Required Pressure
70 psi
Color
Black
Style
Angled
Exhaust
Rear
Features
Oil Free Design, Adjustable Depth of Drive, and Rotating Belt Hook
Max. Pressure
120 psi
Air Inlet
1/4" NPT
Includes
Case, Swivel Plug and Wrench
Fastener Type
Finish

Description

Air Finish Nailer, Air Inlet 1/4 in NPT, Firing Mode Selectable, Collation Type Adhesive, Collation Angle 20 Degrees , Housing Material Magnesium, Tool Weight 3.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.