This item is Discontinued.

Senco Air Framing Stapler, 1 In., 16 gauge WC150XP

Air Framing Stapler, 1 In., 16 gauge (Discontinued)

  • Mfr # WC150XP
  • Zoro # G4973105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC150XP
Zoro #
G4973105
UPC #
741474061103
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-1/4"
Width
3-1/2"
Height
9"
Leg Length
5/8 to 1-1/2"

Details

Item
Air Framing Stapler
Collation Type
Strip
Gauge
16
Magazine Capacity
160
Tool Weight
5 lb.
Color
Gray
For Use With
MFR No. P10BAB and P15BAB
Crown
1"
Air Inlet
3/8" NPT
Firing Mode
Contact
Pressure Range
70 to 120 psi
Housing Material
Aluminum
Fastener Type
Framing

Description

Air Framing Stapler, Air Inlet 3/8 in NPT, Firing Mode Contact, Fastener Type Framing, Housing Material Aluminum, Tool Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.