Air Nail Gun, 1/4 in, Aluminum
Mfr # 7J0009N
Zoro # G411208849
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in NPT
Features
Ergonomic Over molded Grip, Full Comfort Grip, Hardened Driver Blade, Narrow Nose, Powerful and Fast, Rear Two-Step Loading, Selectable Trigger, Standard Air Pressure Pneumatic System
Firing Mode
Sequential
Tool Weight
7.1 lb
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7J0009N
Zoro #
G411208849
UPC #
741474154461
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
12 7/32 in
Overall Length
18 13/64 in
Overall Width
4 1/2 in
For Nail Length Range
1/2 in to 1 1/4 in
Details
Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Ergonomic Over molded Grip, Full Comfort Grip, Hardened Driver Blade, Narrow Nose, Powerful and Fast, Rear Two-Step Loading, Selectable Trigger, Standard Air Pressure Pneumatic System
Firing Mode
Sequential
Tool Weight
7.1 lb
Housing Material
Aluminum
Nail Capacity
42
Tip
Nose
Collation Angle
Straight
Collation Type
Strip
Max. Air Pressure
120 psi
Collation Style
Strip
Air Pressure Range
80 to 120 psi
Nail Gun Type
Pin
Air Consumption
5.2 scfm
Min. Air Pressure
80 psi
Description
Nail Gun, Air Consumption 5.2 scfm, Air Inlet 1/4 in NPT, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Tool Brand Senco, Firing Mode Sequential, Tip Nose, Collation Style Strip, Collation Type Strip, Collation Angle Straight, For Nail Gauge Not Applicable, For Nail Length Range 1/2 in to 1 1/4 in, Nail Capacity 42, Nail Gun Type Pin, Housing Material Aluminum, Overall Length 18 13/64 in, Overall Height 12 7/32 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.