Zoro Homepage

Air Palm Nailer, 9 to 10-1/4 ga.

  • Mfr # A20 HAND NAILER

  • Zoro # G3723977


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Magnetic Nose, Soft Rubber Palm Pad
Includes
Plug
Firing Mode
Bump
Tool Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20 HAND NAILER
Zoro #
G3723977
UPC #
741474402296
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 51/64 in
Shank Dia.
0.113 in to 0.148 in
Width
3 1/4 in
Length
4 in
For Nail Shank Diameter
0.113 in to 0.148 in
For Nail Penny Size
8d, 12d
Overall Height
5 1/2 in
Min. Hose Size
3/8 in
For Nail Length Range
2 in to 7 in
Depth Control
No
Overall Width
3 1/4 in
Overall Length
4 in

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Magnetic Nose, Soft Rubber Palm Pad
Includes
Plug
Firing Mode
Bump
Tool Weight
2.4 lb
Housing Material
Aluminum
For Use With
Specialty
Style
Straight
Collation Angle
0 Degrees
Gauge
9 to 10-1/4
Exhaust
Fixed
Max. Pressure
125 psi
Tip
Flat
Magazine Capacity
1
Required Pressure
50 to 125 psi
Color
Gray
CFM per Shot
2.000 to 4.000
Head Style
Full Round
Fastener Range
2 in to 3-1/2 in
Nail Gun Type
Brad
For Nail Head Style
Full Round
Power Source
Air Powered
Standards
ANSI SNT-101:2015
Duty Rating
Industrial Duty
Exhaust Location
Top
Air Consumption
3 scfm
Max. Air Pressure
125 psi
Built-In Light
No
Nail Capacity
1
Air Pressure Range
50 to 125 psi
Collation Style
Bulk
Handle Type
Palm
Air Pressure
120 psi
Min. Air Pressure
50 psi
Collation angle
0 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 3 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 50 to 125 psi, Max. Air Pressure 125 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Firing Mode Bump, Tip Flat, Depth Control No, Collation Style Bulk, Collation Angle 0 Degrees , For Nail Head Style Full Round, For Nail Length Range 2 in to 7 in, For Nail Penny Size 8d, 12d, For Nail Shank Diameter 0.113 in to 0.148 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.