This item is Discontinued.

Senco Battery and Charger Kit, 18V, 1.5Ah, Li-Ion PC1289

Battery and Charger Kit, 18V, 1.5Ah, Li-Ion (Discontinued)

  • Mfr # PC1289
  • Zoro # G7601273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1289
Zoro #
G7601273
UPC #
741474092473
Country of Origin
China

Details

Voltage
18.0
Battery Capacity
1.5Ah
Cordless Tool Battery Type
Li-Ion
Includes
Battery, Charger
Series
Standard
Charger Input Voltage
120V AC
For Use With
Senco 18V Cordless Tools
Item
Battery and Charger Kit
Green Certification or Other Recognition
ENERGY STAR

Description

Battery and Charger Kit, Battery Capacity 1.5Ah, Voltage 18.0, Charger Input Voltage 120V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.