Zoro Homepage

BUTTN CAP STPLR 1/2"21GA

  • Mfr # 4A0001N

  • Zoro # G7663394


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4" NPT
Features
Easy Load System
Includes
Air Fitting, Wrenches, Tool Oil
Firing Mode
Contact
Application
Insulation, House Wrap, Roofing Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A0001N
Zoro #
G7663394
UPC #
741474309007
Country of Origin
Taiwan, Province of China

Dimensions

Length
12-1/2 in
Width
3-1/2 in
Height
8-1/2 in

Details

Item
Cap Stapler
Air Inlet
1/4" NPT
Features
Easy Load System
Includes
Air Fitting, Wrenches, Tool Oil
Firing Mode
Contact
Application
Insulation, House Wrap, Roofing Felt
Magazine
Strip
Collation Type
Glue
Fastener Range
5/8 in
Gauge
21
Pressure Range
60 to 95 psi
Magazine Capacity
110, 185
Crown
1/2 in
Power Source
Air
Interior/Exterior
Exterior, Interior
Air Consumption
0.77 scfm

Description

SENCO's BC58 Cap Stapler saves time and money when installing felt paper and house wrap. Drives staples with plastic caps in tandem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.