Zoro Homepage

Collated Attachment, SENCO

  • Mfr # 10X0012N

  • Zoro # G604403396


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Drive Bits EA0314, Adapter, Adjustable Handle, DS530 3in Auto-Feed Attachment, EA0315, EA0316, Extension Pole
Drive Size
3 in
For Use With
Decking
Product Type
3" Collated Screwdriver Attachment
Compatible Manufacturer Model Number
DCF624, DW252, DW253, DW255, DW257, DW266, DW272, DW276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X0012N
Zoro #
G604403396
UPC #
741474151422
Country of Origin
China

Dimensions

Drive Size
3 in

Details

Item
Collated Attachment
Includes
(3) Drive Bits EA0314, Adapter, Adjustable Handle, DS530 3in Auto-Feed Attachment, EA0315, EA0316, Extension Pole
For Use With
Decking
Product Type
3" Collated Screwdriver Attachment
Compatible Manufacturer Model Number
DCF624, DW252, DW253, DW255, DW257, DW266, DW272, DW276

Description

Collated Attachment,3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.