Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK
Mfr # H527APBXN
Zoro # G3723679
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Point Type Diamond
- Material Steel
- Finish Plain
- Gauge 11 ga
- Collation Type Tape
Product Information
- Brand Senco
- MFR # H527APBXN
- Zoro # G3723679
- UPC # 741474095788
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Penny Size | 10D |
Shank Diameter | 0.12 in |
Shank Dia. | 0.12 in |
Details
Description
Framing Nails,3 In. L,Plain,PK2500, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 10D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, 18-8 Stainless Steel (WWG750606305)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA21EPBN)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- SENCO Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight (AY13EAA)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Finishing Nail, 1 in L, 16 ga, Galvanized, T-Head Head, Straight (M001001)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- Senco Pneumatic Nails