
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 16 ga
Mfr # HL27ASBS
Zoro # G9443827
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
20 Degrees
Gauge
16 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL27ASBS
Zoro #
G9443827
UPC #
741474209994
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
20 Degrees
Gauge
16 ga
Collation Type
Plastic
Shank Type
Ring
Head Type
Round
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.