This item is Discontinued.

Senco Cordless Autofeed Screwdriver Kit, 18V DS215-18V

Cordless Autofeed Screwdriver Kit, 18V (Discontinued)

  • Mfr # DS215-18V
  • Zoro # G4933117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS215-18V
Zoro #
G4933117
UPC #
741474083495
Country of Origin
China

Dimensions

Tool Length
15 in
Chuck Size
1/4 in
Drive Size
1/4 in Hex
Overall Length
15 in
Overall Height
9 1/2 in
Overall Width
3 7/8 in

Details

Voltage
18V
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Battery Included
48J273
Battery Pack Replacement
48J273
Battery Capacity
1.5 Ah
Includes
Drive Bit (Phillips), Drive Bit (Square), Drywall Nosepiece, Storage Bag, Wood Nosepiece
Max. Torque
60 in-lb
Clutch Style
Depth
Brushless Motor
No
Driver and Wrench Product Grouping
Cordless Screwgun Kits
Series
DS215
Tool Weight
5.3 lb
Item
Screw Gun Kit
Corded/Cordless
Cordless
Autofeed
Yes
No Load RPM
5000
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Bearing Design
Ball
Handle Material
Composite
Screw Capacity
#8
Housing Material
Composite
Battery Model No.
Mfr. No. VB0155
Number of Batteries Included
2
Wireless Tool Tracking
No
Power Source
Cordless
Side to Center
1 15/16 in
Variable Speed
No
Battery Series
VB0155
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Free Speed
5,000 RPM
Number of Speed Settings
1
Trigger Lock
Yes
Charger Included
Yes
Screwdriver Type
Drywall Screw Gun
Clutch Type
Depth
Hex Bit
1/4 in
Built-In Light
No
Duty Rating
Industrial Duty
Throttle Type
Trigger
Drive Configuration
Right Angle
Reversible
Yes

Description

Cordless Screwgun Kits, Screw Gun Kit, Autofeed Yes, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 18V, Max. Torque 60 in-lb, No Load RPM 5000, Clutch Style Depth, Series DS215, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Included 48J273, Battery Pack Replacement 48J273, Tool Length 15 in, Tool Weight 5.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.