Driver Bit Rex 3"

  • Mfr # EA0402

  • Zoro # G606914067


product price:  $16.89
/ea

Key Features

Number of Pieces
2
Fastening Tool Material
Heat Treated Steel
Drive Size
#2
Overall Length
8 in
Application - Tools
DS322-18V, DS342-AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA0402
Zoro #
G606914067
UPC #
741474150005
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#2
Overall Length
8 in

Details

Number of Pieces
2
Fastening Tool Material
Heat Treated Steel
Application - Tools
DS322-18V, DS342-AC
Fastening Tool Item
Screwdriver Bit
Drive Type
Rex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.