
Drywall Screw, #6 x 1-1/4 in, Phillips Drive
Mfr # 06A125P
Zoro # G906431691
product price: $32.99
/eaKey Features
Phillips Drive
Collated
Collated
System of Measurement
Inch
Sub-Brand
DuraSpin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06A125P
Zoro #
G906431691
UPC #
741474205248
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Drive
Phillips
Collated
Collated
Item
Drywall Screw
System of Measurement
Inch
Sub-Brand
DuraSpin
Description
Quickly fasten drywall to wood surfaces with the Senco 6 x 1-1/4 inch coarse Phillips-drive drywall screws. These screws feature a durable Philips head and a coarse thread for fast driving.
- • For fastening drywall to wood
- • Long lasting
- • Phosphate-coated gray finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.