Drywall Screw, No 6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK

  • Mfr # 06C125WK

  • Zoro # G4933205


product price:  $49.99
/pk 1000, $0.05/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06C125WK
Zoro #
G4933205
UPC #
741474129056
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
#6
Head Height
0.18 in
Minimum Thread Length
29/32 in
Head Width
0.32 in
Overall Length
1 1/4 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Collated
Collated
Application
Metal
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Standards
ICC
Thread Type
Fine
Type
Drywall Screw
Dimensional Standards
2012 and 2015 International Building Code, 2012 and 2015 International Residential Code, ASTM C954
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Threads per Inch
20
Tensile Strength
1,600 psi
Tip Type
Drilling
Pack Size
Small
Features
Bugle Head, Fine Threads, Hardened Drill Point
Materials for Use With
Drywall, Gypsum Sheathing, Heavy Gauge Metal Stud
Collation Type
Plastic
Collation Configuration
Strip
Collation Quantity
50

Description

Drywall Screw, Head Type Bugle, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Drilling, Application Drywall or Gypsum Sheathing to Heavy Gauge Metal Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.