
CAD Viewer & Download Files
Drywall Screw, #6 x 1-5/8 in, Phillips Drive
Mfr # 06A162P
Zoro # G606431618
CAD Available
product price: $38.25
/eaKey Features
Phillips Drive
CAD Drawing
Collated
Collated
System of Measurement
Inch
Sub-Brand
DuraSpin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06A162P
Zoro #
G606431618
UPC #
741474205286
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
CAD Available
Yes
Drive
Phillips
Collated
Collated
Item
Drywall Screw
System of Measurement
Inch
Sub-Brand
DuraSpin
Description
Use durable Senco 6 x 1-5/8 inch coarse round-head Phillips drywall screws in drywall to wood applications. These screws have a sharp point and coarse thread for fast drive.
- • Long lasting
- • Drywall to light steel
- • Gray phosphate
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.