Drywall Screw, No 6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK

  • Mfr # 06A162W

  • Zoro # G4933293


product price:  $58.39
/pk 1000, $0.06/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
Screw Size
#6
Fastener Length
1-5/8 in
Material
Steel
Collated
Collated
Application
Drywall, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06A162W
Zoro #
G4933293
UPC #
741474207037
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Head Dia.
#6
Head Height
0.18 in
Minimum Thread Length
1 5/8 in
Drive Size
#2
Head Width
0.32 in
Overall Length
1 5/8 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Collated
Collated
Application
Drywall, Wood
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C1002 Type W
Type
Drywall Screw
Thread Type
Coarse
Pack Size
Small
Includes Washer
Washer Not Included
Threads per Inch
8
Tensile Strength
603 psi
Tip Type
Pointed
Includes Nut
Nut Not Included
Dimensional Standards
ASTM C1002 Type W
Features
Bugle Head, Coarse Threads, Ultra Sharp Point
Sub-Brand
DuraSpin
Materials for Use With
Drywall, Wood
Collation Type
Plastic
Collation Configuration
Strip
Collation Quantity
50

Description

Drywall Screw, Head Type Bugle, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 5/8 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002 Type W, Features Bugle Head, Coarse Threads, Ultra Sharp Point, Includes Nut Nut Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.