CAD Drawings

Download CAD Files

Drywall Screw, #8 x 2 in, Steel, Flat Head Square Drive, 1000 PK

  • Mfr # 08G200CKLFPS

  • Zoro # G2390888

CAD Available

product price: $58.19
/pk 1000, $0.06/ea

Key Features

Flat Head
Square Drive
Pointed Tip
CAD Drawing
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08G200CKLFPS
Zoro #
G2390888
UPC #
741474129339
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Drill Point Size
#2
Head Dia.
0.315 in
Head Height
0.18 in
Minimum Thread Length
2 in
Head Width
0.32 in
Overall Length
2 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in

Details

CAD Available
Yes
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Collated
Collated
Application
Metal
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Type
Drywall Screw
Thread Type
Fine
Pack Size
Small
Includes Nut
Nut Not Included
Features
Fine Threads, Flat Head, Pilot Drill Tip
Includes Washer
Washer Not Included
Tip Type
Pointed
Threads per Inch
18
Tensile Strength
2,230 psi
Sub-Brand
DuraSpin
Materials for Use With
Heavy Steel, Wood
Collation Quantity
50
Collation Configuration
Strip
Collation Type
Plastic
Dimensional Standards
ASTM B117 Salt Spray Test

Description

Drywall Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #8, Fastener Length 1 55/64 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM B117 Salt Spray Test, Features Fine Threads, Flat Head, Pilot Drill Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.