CAD Drawings

Download CAD Files

Drywall Screw, No 7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK

  • Mfr # 07A200P

  • Zoro # G4933214

CAD Available

product price: $41.85
/pk 1000, $0.04/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
CAD Drawing
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Collated
Collated
Application
Drywall, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07A200P
Zoro #
G4933214
UPC #
741474205309
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Drive Size
#2
Thread Length
2 in
Head Height
0.18 in
Head Dia.
#7
Head Width
0.32 in
Minimum Thread Length
2 in
Overall Length
2 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in

Details

CAD Available
Yes
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Collated
Collated
Application
Drywall, Wood
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C1002 Type W
Type
Drywall Screw
Thread Type
Coarse
Includes Nut
Nut Not Included
Resistance Properties
Rust-Resistant
Threads per Inch
8
Tensile Strength
1,120 psi
Dimensional Standards
ASTM C1002 Type W
Tip Type
Pointed
Pack Size
Small
Includes Washer
Washer Not Included
Features
Bugle Head, Coarse Threads, Ultra Sharp Point
Sub-Brand
DuraSpin
Materials for Use With
Drywall, Wood
Collation Configuration
Strip
Collation Type
Plastic
Collation Quantity
50

Description

Drywall Screw, Head Type Bugle, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 2 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002 Type W, Features Bugle Head, Coarse Threads, Ultra Sharp Point, Includes Nut Nut Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.