This item is Discontinued.

Senco Finish Staples, 18 ga, Medium Crown, 5/8 in Leg L, Steel, 900 PK A800629

Finish Staples, 18 ga, Medium Crown, 5/8 in Leg L, Steel, 900 PK (Discontinued)

  • Mfr # A800629
  • Zoro # G505991343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A800629
Zoro #
G505991343
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
5/8 in
Crown Width
1/4 in

Details

Item
Finish Staples
Gauge
18
Crown Style
Medium
Material
Steel
Finish
Galvanized
Point Type
Chisel

Description

Product details about the SENCO - A800629 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The SENCO - A800629 Finish Staples are designed with a gauge of 18 and a leg length of 5/8 inches. These dimensions make them suitable for various general fastening tasks. The medium crown style, with a width of 1/4 inch, is built to provide adequate hold on different types of materials.
These finish staples are made from steel, offering durability and strength for long-lasting use. They feature a galvanized finish that provides resistance against rust and corrosion, extending the lifespan of your fastenings. The chisel point type is designed to penetrate materials smoothly without causing excessive damage or splitting.
Please note that these staples should be compatible with most standard staple guns accepting an 18-gauge staple size. Always check your tool's specifications before purchasing to ensure compatibility. With their robust construction and versatile design, the SENCO - A800629 Finish Staples can be a reliable addition to your construction supplies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.