Shop SENCO
See all product information
Create Account
Framing Nail, 3 in L, Hot Dipped Galvanized, Pro Head Head, 30 Degrees, 2500 PK
- Mfr # HE27ASBX
- Zoro # G916266962
product price:Â
$
100.99
/pk of 2500, $0.04/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Collation Type
Tape
Shank Diameter
0.12 in
Material
Steel
Point Type
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE27ASBX
- Zoro #
- G916266962
- UPC #
- 741474046360
- Country of Origin
- United States
- Item
- Framing Nail
- Collation Type
- Tape
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Strip
- Collation Angle
- 30 Degrees
- Head Type
- Pro Head
- Finish
- Hot Dipped Galvanized
- Shank Type
- Ring
- Collation Quantity
- 41
- Product Type
- Framing Nails
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 in
- Shank Diameter
- 0.12 in
- Head Diameter
- 1/4 in
- Penny Size
- 10D
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Framing Nail, Overall Length 3 in, Shank Diameter 0.12 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 10D, Head Type Pro Head, Head Diameter 1/4 in, Shank Type Ring, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 41, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.