Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Pro Head Head, 30 Degrees, 2500 PK
Mfr # KE27ASBXN
Zoro # G716266940
product price: $118.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Head Type
Pro Head
Collation Type
Tape
Overall Length
3 in
Point Type
Diamond
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KE27ASBXN
Zoro #
G716266940
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Penny Size
10D
Head Diameter
17/64 in
Details
Head Type
Pro Head
Collation Type
Tape
Point Type
Diamond
Shank Type
Ring
Collation Angle
30 Degrees
Material
Steel
Collation Configuration
Strip
Item
Framing Nail
Finish
Hot Dipped Galvanized
Product Type
Framing Nails
Collation Quantity
38
Description
Framing Nail, Overall Length 3 in, Shank Diameter 0.131 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 10D, Head Type Pro Head, Head Diameter 17/64 in, Shank Type Ring, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 38, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.