Shop SENCO
See all product information
Create Account
Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK
- Mfr # P15BAB
- Zoro # G805994686
product price:
$
127.99
/pk of 1200, $0.11/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. WC150XP, WC150XPR
Gauge
16 ga
Crown Width
1 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P15BAB
- Zoro #
- G805994686
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Leg Length
- 1-1/4 in
- Crown Width
- 1 in
Details
- Item
- Heavy Duty Staples
- For Use With
- Mfr. No. WC150XP, WC150XPR
- Gauge
- 16 ga
- Material
- Steel
- Finish
- Galvanized
- Point Type
- Chisel
Description
Best for sheathing, house wrap, composite roofing, roofing felt, corrugated containers, foam insulation board, furniture/cabinet frames and butt-joints.
- • Made of high quality material
- • Long lasting
- • Durable construction
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.