Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Gun, 1/4" NPT

  • Mfr # TN11G1

  • Zoro # G903973224


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Ergonomic Angled "Pistol-Grip" Handle, Last Nail Lockout, Magazine Adjust to Fasteners, Neverlube Oil-Free Design, Reversible Belt Hook, Ultra-Narrow Nosepiece
Includes
Case, Swivel Air Plug, Wrench
Firing Mode
Sequential
Tool Weight
2.41 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN11G1
Zoro #
G903973224
UPC #
741474150746
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 13/16 in
Overall Width
2 5/8 in
Overall Length
8 9/16 in
Depth Control
No
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.025 in
For Nail Length Range
1/2 in to 1 3/8 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Ergonomic Angled "Pistol-Grip" Handle, Last Nail Lockout, Magazine Adjust to Fasteners, Neverlube Oil-Free Design, Reversible Belt Hook, Ultra-Narrow Nosepiece
Includes
Case, Swivel Air Plug, Wrench
Firing Mode
Sequential
Tool Weight
2.41 lb
Air Pressure Range
70 to 100 psi
Collation Style
Strip
For Use With
Finish
Power Source
Air Powered
Standards
ANSI
Min. Air Pressure
70 psi
Collation Type
Strip
Housing Material
Aluminum
Tip
No-Mar
Air Consumption
1.1 scfm
Collation Angle
Straight
Air Pressure
70 psi
Max. Air Pressure
100 psi
Nail Capacity
100
Handle Type
Pistol Grip
Series
NeverLube Pinners
Exhaust Location
Rear
Built-In Light
No
Nail Gun Type
Pin
For Nail Gauge
23 ga
Duty Rating
Industrial Duty
For Nail Head Style
Pin

Description

Nail Gun, Power Source Air Powered, Air Consumption 1.1 scfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Senco, Series NeverLube Pinners, Firing Mode Sequential, Tip No-Mar, Depth Control No, Collation Style Strip, Collation Type Strip, Collation Angle Straight, For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 1/2 in to 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.