ProHead 3 in. Framing Bright Steel Nail Diamond Head, 1000PK

  • Mfr # K527APBXNR

  • Zoro # G315798200


product price: $46.25
/pk 1000, $0.05/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K527APBXNR
Zoro #
G315798200
UPC #
741474154539
Country of Origin
United States

Description

Finish: Bright *Gauge: *Head Diameter: *Head Type: Diamond *Length: 3 *Material: Steel *Nail Type: Framing *Number in Package: 1000 *Packaging Type: Boxed *Point Type: Diamond *Product Type: Nail *Brand Name: Senco *Shank Diameter: *Shank Type: Smooth Coating: Sencote *Angle: 30 deg *Number of Piece: 1000 pc *Collation Type: Angled Strip *Diameter: 0.131 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.